Check Availability
  • HARRIS 

    High Flow Flashback Arrestor, Regulator Mounting, Fuel Cylinder Gas, B 9/16"-18 LH Connection

  • Item # 5KZ82
  • Mfr. Model # 88-5FBHF-RL
High Flow Flashback Arrestor, Regulator Mounting, Fuel Cylinder Gas, B 9/16"-18 LH Connection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These high flow regulator flashback arrestors feature thermal shutoff to positively shut off gas in the event of hose fire, burnback, or repeated flashbacks. Use on all sizes of Harris tips.
Show More Close
 

Technical Specifications

Item # 5KZ82
Mfr. Model # 88-5FBHF-RL
UNSPSC #23171511
Catalog Page 2434
Shipping Weight 0.85 lbs
Country of Origin Germany *
Item High Flow Flashback Arrestor
Mounting Regulator
Cylinder Gas Fuel
Connection B 9/16"-18 LH
Series Flash-Guard(R)
Features Built-in Check Valves, 100 Micron Inlet Filter, Thermal Shut-off Which Positively Shuts off the Gas in Case of Hose Fire, Burn Back or Repeated Flashbacks
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms