Check Availability
  • HARRIS 

    Heavy Duty Cutting Torch, Cuts Up To 12", 90° Head Angle, 18" Length

  • Item # 3WU26
  • Mfr. Model # 62-5E
Heavy Duty Cutting Torch, Cuts Up To 12", 90° Head Angle, 18" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This oxygen/acetylene cutting torch tip has a flat seat rather than conical, reducing the possibility of tip damage. It includes reverse flow check valves.
Show More Close
 

Technical Specifications

Item # 3WU26
Mfr. Model # 62-5E
UNSPSC #23171511
Catalog Page 2432
Shipping Weight 4.0 lbs
Country of Origin Poland *
Item Heavy Duty Cutting Torch
Series Model 62-5
Head Angle 90 Degrees
Cuts Up To 12"
Length 18"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov