Check Availability
  • HARRIS 

    Heat Tip, 2290, 1/2" - 25(M) Tip Size, Natural Gas, Propane, MAPP Gas Service

  • Item # 38K959
  • Mfr. Model # 1800150
Heat Tip, 2290, 1/2" - 25(M) Tip Size, Natural Gas, Propane, MAPP Gas Service
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

HarrisĀ® general preheat and cutting tip is ideal for use with propane and natural gas.
Show More Close
 

Technical Specifications

Item # 38K959
Mfr. Model # 1800150
UNSPSC #23171535
Catalog Page 2432
Shipping Weight 0.5 lbs
Country of Origin Poland *
Item Heat Tip
Series 2290
Tip Size 1/2" - 25(M)
Gas Service Natural Gas, Propane, MAPP
Fuel Pressure 85 to 230 psig
MAPP Gas Silver Braze No
MAPP Gas Silver Solder No
MAPP Gas Soft Solder No
Oxygen Flow 340 to 920 cfh
Oxygen Pressure 25 to 70 psig
Propane Gas Silver Braze No
Propane Gas Silver Solder No
Propane Gas Soft Solder No
Silver Solder Tube No
Soft Solder Tube Cap. No
For Use With 2393 Tip Tube
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms