Check Availability
  • HARRIS 

    Floor Tape Applicator, For Use With Up to 4" Wide Rolls, Overall Height 34-1/4", 3" Core Size

  • Item # 8N204
  • Mfr. Model # FTA01
  • (1)
Floor Tape Applicator,  For Use With Up to 4" Wide Rolls,  Overall Height 34-1/4",  3" Core Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8N204
Mfr. Model # FTA01
UNSPSC #31201520
Shipping Weight 12.04 lbs
Country of Origin USA *
Item Floor Tape Applicator
Core Size 3"
Max. Tape Width 4"
Overall Height 34-1/4"
Handle Grips Plastic
Color Yellow
Number of Wheels 2
Wheel Size Front Wheel 5", Back Wheel 2-1/4"
For Use With Up to 4" Wide Rolls
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In