Check Availability
  • HARRIS 

    Brazing Kit,1225-1370 F,w/1.75 oz Flux

  • Item # 3THE8
  • Mfr. Model # 45KPOP
Brazing Kit,1225-1370 F,w/1.75 oz Flux
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This brazing alloy helps to join similar or dissimilar metals together without melting base metals. The kit includes 1-oz. brazing wire and 1.75-oz. white flux.
Show More Close
 

Technical Specifications

Item # 3THE8
Mfr. Model # 45KPOP
UNSPSC #23171502
Catalog Page 2429
Shipping Weight 0.23 lbs
Country of Origin USA *
Item Brazing Kit
Contents 45% Silver, 30% Copper, 25% Zinc
Material Safety-Silv-45
Dia. (In.) 1/16
Brazing Range (F) 1225 to 1370
Container Box
Application General Purpose Filler for Steel and Copper Alloys
Standards AWS A5.8, Bag-5
Includes 1 oz Brazing Wire and 1.75 oz White Flux
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.