Check Availability
  • HARRINGTON 

    Split Pin for 2 to 9 Ton Lever Hoists

  • Item # 31HR55
  • Mfr. Model # 9009412
Split Pin for 2 to 9  Ton Lever Hoists
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31HR55
Mfr. Model # 9009412
UNSPSC #0
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item Split Pin for 2 to 9 Ton Lever Hoists
For Use With Grainger Item Number 23XR54, 23XR55, 23XR56, 23XR57, 1TAJ6, 1TAJ7, 23XR58, 23XR59, 1TAJ8, 6HJF2, 1TAJ9, 6HJF3, 23XR60, 23XR61, 23XR62, 23XR63, 23XR64, 23XR65, 23XR66, 23XR67, 23XR68, 23XR69, 23XR70, 23XR71, 23XR72, 23XR73, 23XR74, 23XR75
For Use With Mfr. Model Number LB020-10, LB020-15, LB020-20, LB020-5, LB028-5, LB028-10, LB028-15, LB028-20, LB030-5, LB030-SC-5, LB030-10, LB030-SC-10, LB030-15, LB030-20, LB030-SC-15, LB030-SC-20, LB060-10, LB060-15, LB060-20, LB060-5, LB060-SC-10, LB060-SC-15, LB060-SC-20, LB060-SC-5, LB090-10, LB090-15, LB090-20, LB090-5
Fits Brand Harrington Hoists
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.