Check Availability
  • HARRINGTON 

    Manual Chain Hoist, 3000 lb. Load Capacity, 10 ft. Hoist Lift

  • Item # 46KL02
  • Mfr. Model # G-NTH015-10
Manual Chain Hoist, 3000 lb. Load Capacity, 10 ft. Hoist Lift
Qty
  • Web Price
    $2,871.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46KL02
Mfr. Model # G-NTH015-10
UNSPSC #24101602
Shipping Weight 103.0 lbs
Country of Origin Japan *
Item Manual Chain Hoist
Load Capacity 3000 lb.
Hoist Lift 10 ft.
Min. Between Hooks 16-1/2"
Pull to Lift Rated Load 84 lb.
Brake Weston Style Brake
Standards ASME B30.16, ASME HST-2
Hoist Overload Protection No
Manufacturers Warranty Length 1 yr.
Hoist Mount Geared Trolley
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms