Check Availability
  • HARRINGTON 

    Manual Base Mounted Jib Crane, 1000 lb., Height Under Span:8 ft.

  • Item # 48ZH10
  • Mfr. Model # 350-1000-8-8
Manual Base Mounted Jib Crane, 1000 lb., Height Under Span:8 ft.
Qty
  • Web Price
    $2,032.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48ZH10
Mfr. Model # 350-1000-8-8
UNSPSC #24101630
Shipping Weight 639.0 lbs
Country of Origin USA *
Item Jib Crane
Mounting Type Base Mounted
Capacity 1000 lb.
Reach 8 ft.
Operation Mode Manual
Height Under Span 8 ft.
Lift Range 0" to 96"
Swivel Angle 360 Degrees
Flange Width 5-1/4"
Mast Diameter 8-5/8"
Finish Yellow Enamel
Standards CMAA, AWS, ANSI, OSHA
Includes Beam with End Stops, Head Assembly, Mast Assembly, Assembly Hardware
Manufacturers Warranty Length 5 yr.
* This product's country of origin is subject to change

Compliance and Restrictions