Check Availability
  • HARRINGTON 

    Manual Base Mounted Jib Crane, 1000 lb., Height Under Span:6 ft.

  • Item # 48ZH06
  • Mfr. Model # 350-1000-11-6
Manual Base Mounted Jib Crane, 1000 lb., Height Under Span:6 ft.
Qty
  • Web Price
    $2,562.64 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48ZH06
Mfr. Model # 350-1000-11-6
UNSPSC #24101630
Shipping Weight 901.0 lbs
Country of Origin USA *
Item Jib Crane
Mounting Type Base Mounted
Capacity 1000 lb.
Reach 11 ft.
Operation Mode Manual
Height Under Span 6 ft.
Lift Range 0" to 72"
Swivel Angle 360 Degrees
Flange Width 5-1/4"
Mast Diameter 10-3/4"
Finish Yellow Enamel
Standards CMAA, AWS, ANSI, OSHA
Includes Beam with End Stops, Head Assembly, Mast Assembly, Assembly Hardware
Manufacturers Warranty Length 5 yr.
* This product's country of origin is subject to change

Compliance and Restrictions