Check Availability
  • HARRINGTON 

    Lever Chain Hoist, 1000 lb. Load Capacity, 5 ft. Hoist Lift, 1" Hook Opening

  • Item # 4ZY93
  • Mfr. Model # LX005-5
Lever Chain Hoist, 1000 lb. Load Capacity, 5 ft. Hoist Lift, 1" Hook Opening Puller,Lever,Mini,Cap 1000Lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Mini Ratchet 500- and 1000-Lb. Chain Pullers
• Weston-type load brake Single-step reduction gearing Nickel-plated Grade 100 load chain Load-tested Meet ANSI/ASME B30.21 standards
Designed for fine adjustment of load tension. Low pulling force is required for operation. Strong hook latches include notched tip. Feature 2-yr. warranty.
Show More Close
 

Technical Specifications

Item # 4ZY93
Mfr. Model # LX005-5
UNSPSC #24101602
Catalog Page 1057
Shipping Weight 6.2 lbs
Country of Origin Japan *
Item Lever Chain Hoist
Load Capacity 1000 lb.
Hoist Lift 5 ft.
Min. Between Hooks 9-3/4"
Pull to Lift Rated Load 62 lb.
Reeving 1
Lever Length 7-1/8"
Hook Opening 1"
Brake Weston Style Load Brake
Chain Manganese
Chain Length 6 ft.
Finish Electrostatic Enamel
Standards ANSI/ASME B30.21
Includes Safety Latch Hooks
Hoist Overload Protection No
Manufacturers Warranty Length 1 yr.
Hoist Mount Hook Mounted - No Trolley
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms