Check Availability
  • HARRINGTON 

    Lever Chain Hoist, 6000 lb. Load Capacity, 5 ft. Hoist Lift, 1-5/16" Hook Opening

  • Item # 33RW67
  • Mfr. Model # LB030-5-SC-SYH
Lever Chain Hoist, 6000 lb. Load Capacity, 5 ft. Hoist Lift, 1-5/16" Hook Opening
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33RW67
Mfr. Model # LB030-5-SC-SYH
UNSPSC #24101602
Shipping Weight 33.0 lbs
Country of Origin Japan *
Item Lever Chain Hoist
Load Capacity 6000 lb.
Hoist Lift 5 ft.
Min. Between Hooks 13-9/16"
Pull to Lift Rated Load 69 lb.
Reeving 1
Lever Length 16-5/16"
Hook Opening 1-5/16"
Brake Weston Style Automatic Brake
Chain Nickel Plated
Chain Length 5 ft.
Finish Acrylic Yellow
Standards ANSI/ASME B30.21
Includes Shipyard Hook
Hoist Overload Protection Yes
Manufacturers Warranty Length 1 yr.
Hoist Mount Hook Mounted - No Trolley
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In