Check Availability
  • HARRINGTON 

    Lever Chain Hoist, 3000 lb. Load Capacity, 5 ft. Hoist Lift, 1" Hook Opening

  • Item # 33RW55
  • Mfr. Model # LB015-5-SYH
Lever Chain Hoist, 3000 lb. Load Capacity, 5 ft. Hoist Lift, 1" Hook Opening
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33RW55
Mfr. Model # LB015-5-SYH
UNSPSC #24101602
Shipping Weight 18.0 lbs
Country of Origin Japan *
Item Lever Chain Hoist
Load Capacity 3000 lb.
Hoist Lift 5 ft.
Min. Between Hooks 13-1/4"
Pull to Lift Rated Load 64 lb.
Reeving 1
Lever Length 10-13/32"
Hook Opening 1"
Brake Weston Style Automatic Brake
Chain Nickel Plated
Chain Length 5 ft.
Finish Acrylic Yellow
Standards ANSI/ASME B30.21
Includes Shipyard Hook
Hoist Overload Protection No
Manufacturers Warranty Length 1 yr.
Hoist Mount Hook Mounted - No Trolley
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms