Check Availability
Lever Chain Hoist, 12,000 lb. Load Capacity, 5 ft. Hoist Lift, 1-31/32" Hook Opening Lever Chain Hoist,5 ft. Lift,12,000 lb. Lever Chain Hoist,5 ft. Lift,12,000 lb.
  • HARRINGTON 

    Lever Chain Hoist, 12,000 lb. Load Capacity, 5 ft. Hoist Lift, 1-31/32" Hook Opening

  • Item # 23XR67
  • Mfr. Model # LB060-5
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Made with all-steel construction, this spring-loaded, free-wheeling device allows adjustment and safeguards against accidental free wheeling. Features include a Weston-style load brake, dual-stage reduction gearing, and a hardened alloy steel, nickel-plated grade 100 load chain. The top and bottom hooks rotate 360° and open slowly without fracturing under overloads.
Show More Close
 

Technical Specifications

Item # 23XR67
Mfr. Model # LB060-5
UNSPSC #24101602
Catalog Page 1058
Shipping Weight 57.0 lbs
Country of Origin Japan *
Item Lever Chain Hoist
Load Capacity 12,000 lb.
Hoist Lift 5 ft.
Min. Between Hooks 21-5/16"
Pull to Lift Rated Load 72 lb.
Reeving 2
Lever Length 16-5/16"
Hook Opening 1-31/32"
Brake Weston Style Load Brake
Chain Nickel Plated
Chain Length 12 ft.
Finish Powder Coated
Standards ANSI/ASME B30.21
Includes Safety Latch Hooks
Hoist Overload Protection No
Manufacturers Warranty Length 1 yr.
Hoist Mount Hook Mounted - No Trolley

* This product's country of origin is subject to change

Compliance and Restrictions