Check Availability
  • HARRINGTON 

    Lever Chain Hoist, 4000 lb. Load Capacity, 5 ft. Hoist Lift, 1-7/16" Hook Opening

  • Item # 23XR57
  • Mfr. Model # LB020-5
Lever Chain Hoist, 4000 lb. Load Capacity, 5 ft. Hoist Lift, 1-7/16" Hook Opening Lever Chain Hoist,5 ft. Lift,4000 lb. Lever Chain Hoist,5 ft. Lift,4000 lb. Lever Chain Hoist,5 ft. Lift,4000 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made with all-steel construction, this spring-loaded, free-wheeling device allows adjustment and safeguards against accidental free wheeling. Features include a Weston-style load brake, dual-stage reduction gearing, and a hardened alloy steel, nickel-plated grade 100 load chain. The top and bottom hooks rotate 360° and open slowly without fracturing under overloads.
Show More Close
 

Technical Specifications

Item # 23XR57
Mfr. Model # LB020-5
UNSPSC #24101602
Catalog Page 1058
Shipping Weight 26.64 lbs
Country of Origin Japan *
Item Lever Chain Hoist
Load Capacity 4000 lb.
Hoist Lift 5 ft.
Min. Between Hooks 14-13/16"
Pull to Lift Rated Load 59 lb.
Reeving 1
Lever Length 10-13/32"
Hook Opening 1-7/16"
Brake Weston Style Load Brake
Chain Nickel Plated
Chain Length 6 ft.
Finish Powder Coated
Standards ANSI/ASME B30.21
Includes Safety Latch Hooks
Hoist Overload Protection No
Manufacturers Warranty Length 1 yr.
Hoist Mount Hook Mounted - No Trolley
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms