Check Availability
  • HARRINGTON 

    Lever Chain Hoist, 3000 lb. Load Capacity, 5 ft. Hoist Lift, 1-5/16" Hook Opening

  • Item # 1TAJ4
  • Mfr. Model # LB015-5
  • (1)
Lever Chain Hoist, 3000 lb. Load Capacity, 5 ft. Hoist Lift, 1-5/16" Hook Opening Lever Chain Hoist,3000 lb.,Lift 5 ft. Lever Chain Hoist,3000 lb.,Lift 5 ft. Lever Chain Hoist,3000 lb.,Lift 5 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lever-Operated 3/4- to 3-Ton Chain Pullers
• Weston-style load brake Dual-stage reduction gearing Hardened alloy steel, nickel-plated grade 100 load chain Load-tested Meet ANSI/ASME B30.21 standards
Spring-loaded, free-wheeling device allows adjustment and safeguards against accidental free wheeling. Top and bottom hooks rotate 360°, and open slowly without fracturing under heavy loads. All-steel construction.
Show More Close
 

Technical Specifications

Item # 1TAJ4
Mfr. Model # LB015-5
UNSPSC #24101602
Catalog Page 1058
Shipping Weight 19.05 lbs
Country of Origin Japan *
Item Lever Chain Hoist
Load Capacity 3000 lb.
Hoist Lift 5 ft.
Min. Between Hooks 13-13/64"
Pull to Lift Rated Load 64 lb.
Reeving 1
Lever Length 10-3/8"
Hook Opening 1-5/16"
Brake Weston Style Load Brake
Chain Manganese
Chain Length 6 ft.
Finish Electrostatic Enamel
Standards ANSI/ASME B30.21
Includes Safety Latch Hooks
Hoist Overload Protection No
Manufacturers Warranty Length 1 yr.
Hoist Mount Hook Mounted - No Trolley
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms