Check Availability
  • HARRINGTON 

    H4 Electric Chain Hoist, 4000 lb. Load Capacity, 115/230V, 15 ft. Hoist Lift, 7 fpm

  • Item # 6HJU2
  • Mfr. Model # SNER020L-15
H4 Electric Chain Hoist, 4000 lb. Load Capacity, 115/230V, 15 ft. Hoist Lift, 7 fpm
Qty
  • Web Price
    $4,731.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Electric Chain Hoists
• H4 Rated Die-cast aluminum Friction clutch Oil bath lubrication Include chain container
SNER Electric Chain Hoists
• Pull-rotor motor brake with no brake coil to fail Heat-treated helical and spur gears Meet ASME B30.16, ASME HST-1, and NFPA 70
Designed with heavy-duty motor, heat-treated Grade 80 nickel-plated chain, easy access control panel, and cast-iron chain guide. Single-speed duty cycle is 60 min.
Show More Close
 

Technical Specifications

Item # 6HJU2
Mfr. Model # SNER020L-15
UNSPSC #24101602
Catalog Page 1052
Shipping Weight 182.0 lbs
Country of Origin Japan *
Electric Hoist Item Chain Hoist
Load Capacity 4000 lb.
Hoist Lift 15 ft.
Classification H4
Number of Speeds 1
Lift Speed 7 fpm
Motor HP 1.2
Voltage 115/230
Phase 1
Min. Between Hooks 22-5/8"
Amps @ Low Volts 23.9
Housing Depth 8-5/16"
Housing Length 22-19/32"
Housing Width 13-5/16"
Reeving 1
Brake Pull Rotor Motor
Clutch Friction
Control 110V Push Button Control Pendant
Control Cord 11 ft.
Color Yellow
Finish Electrostatic Enamel
Lubrication Oil Bath
Thermal Protection No
Standards ASME B30.16, ASME HST-1, NFPA 70
Includes Chain Container
Hoist Mount Hook Mounted - No Trolley
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms