Check Availability
  • HARRINGTON 

    H4 Electric Chain Hoist, 500 lb Load Capacity, 115V, 15 ft. Hoist Lift, 33/5.5 fpm

  • Item # 54PM89
  • Mfr. Model # SEQ003SD-15
H4 Electric Chain Hoist, 500 lb Load Capacity, 115V, 15 ft. Hoist Lift, 33/5.5 fpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54PM89
Mfr. Model # SEQ003SD-15
UNSPSC #24101602
Shipping Weight 65.0 lbs
Country of Origin Japan *
Electric Hoist Item Chain Hoist
Load Capacity 500 lb
Hoist Lift 15 ft.
Classification H4
Number of Speeds 2
Lift Speed 33/5.5 fpm
Motor HP 0.67
Voltage 115
Phase 1
Min. Between Hooks 18"
Amps @ Low Volts 12.3
Housing Depth 9-7/64"
Housing Length 17-19/64"
Housing Width 14-13/32"
Reeving 1
Brake Pull Rotor
Clutch Friction
Control 110v
Control Cord 11 ft.
Color Yellow
Finish Epoxy painted
Hz 60
Lubrication Oil Bath
Thermal Protection Yes
Fits Beam Flange W 12"
Fits Beam Height 15"
Min. Radius Curve 10"
Standards UL 508A, ASME HST-4, CSA, C22.2 No.33, 14-13, 66
Includes Chain Container
Hoist Mount Hook Mounted - No Trolley
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms