Check Availability
  • HARRINGTON 

    H4 Electric Chain Hoist, 1000 lb. Load Capacity, 460V, 15 ft. Hoist Lift, 25/4.2 fpm

  • Item # 54PM42
  • Mfr. Model # EQ005SD-15
H4 Electric Chain Hoist, 1000 lb. Load Capacity, 460V, 15 ft. Hoist Lift, 25/4.2 fpm
Qty
  • Web Price
    $3,085.88 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Electric Chain Hoist provides precise load positioning and easy-to-use controls, even with awkward loads. It features
H4 classification and is suitable for high-volume handling in steel warehouses, machine shops, fabricating plants and mills, and foundries. It is also suitable for manual or automatic cycling operations in heat treating and plating.
Show More Close
 

Technical Specifications

Item # 54PM42
Mfr. Model # EQ005SD-15
UNSPSC #24101602
Shipping Weight 81.0 lbs
Country of Origin Japan *
Electric Hoist Item Chain Hoist
Load Capacity 1000 lb.
Hoist Lift 15 ft.
Classification H4
Number of Speeds 2
Lift Speed 25/4.2 fpm
Motor HP 1.0
Voltage 460
Phase 3
Min. Between Hooks 17-5/16"
Amps @ Low Volts 3.3
Housing Depth 9-7/64"
Housing Length 18"
Housing Width 14-13/32"
Reeving 1
Brake Pull Rotor
Clutch Friction
Control 110v
Control Cord 11 ft.
Color Yellow
Finish Epoxy painted
Hz 60
Lubrication Oil Bath
Thermal Protection Yes
Fits Beam Flange W 12"
Fits Beam Height 15"
Min. Radius Curve 10"
Standards UL 508A, ASME HST-4, CSA, C22.2 No.33, 14-13, 66
Includes Chain Container
Hoist Mount Hook Mounted - No Trolley
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms