Check Availability
  • HARRINGTON 

    H4 Electric Chain Hoist, 10,000 lb. Load Capacity, 208/230/460V, 15 ft. Hoist Lift, 11 fpm

  • Item # 4DFP5
  • Mfr. Model # NER050L-15
H4 Electric Chain Hoist, 10,000 lb. Load Capacity, 208/230/460V, 15 ft. Hoist Lift, 11 fpm Electric Chain Hoist,10,000 lb.,15 ft. Electric Chain Hoist,10,000 lb.,15 ft.
Qty
  • Web Price
    $9,561.49 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Single-speed NER electric chain hoist is built to handle heavy- and severe-duty applications, with oil-bath lubricated gears and a duty cycle of 60 min. Features smart brake technology with a current-driven electromagnetic brake that does not release unless the motor is energized, and a heavy-duty cast iron chain guide. Chain container included. IP55 rated for indoor or outdoor use. Meets ANSI/NFPA 70, ANSI/ASME B30.16, and HST-1M standards. UL Listed to UL 1340
• H4 Rated
• Upper and lower limit switches
• 10-yr. warranty
• 5-pocket load sheave
• Plug-in pendant and power cords
• Friction clutch
• Grade 80 hardened nickel-plated steel chain
Show More Close
 

Technical Specifications

Item # 4DFP5
Mfr. Model # NER050L-15
UNSPSC #24101602
Catalog Page 1051
Shipping Weight 308.0 lbs
Country of Origin Japan *
Electric Hoist Item Chain Hoist
Load Capacity 10,000 lb.
Hoist Lift 15 ft.
Classification H4
Number of Speeds 1
Lift Speed 11 fpm
Motor HP 4.7
Voltage 208/230/460
Phase 3
Min. Between Hooks 33-1/2"
Amps @ Low Volts 16.4
Housing Depth 10-1/2"
Housing Length 29"
Housing Width 17-1/2"
Reeving 2
Brake DC Current
Clutch Friction
Control 110V Push Button Control Pendant
Control Cord 11 ft.
Color Yellow
Finish Electrostatic Enamel
Lubrication Oil Bath
Thermal Protection Yes
Standards ASME B30.16, ASME HST-1, NFPA 70
Includes Chain Container, Plug-In Connections, Limit Switches
Hoist Mount Hook Mounted - No Trolley
Manufacturers Warranty Length 3 yr., 10 yr. Brake Warranty
* This product's country of origin is subject to change

Alternate Search Terms