Check Availability
  • HARRINGTON 

    H4 Electric Chain Hoist, 6000 lb. Load Capacity, 208/230/460V, 15 ft. Hoist Lift, 17 fpm

  • Item # 4DFP2
  • Mfr. Model # NER030C-15
H4 Electric Chain Hoist, 6000 lb. Load Capacity, 208/230/460V, 15 ft. Hoist Lift, 17 fpm Electric Chain Hoist,6000 lb.,15 ft. Electric Chain Hoist,6000 lb.,15 ft.
Qty
  • Web Price
    $5,728.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4DFP2
Mfr. Model # NER030C-15
UNSPSC #24101602
Catalog Page 1051
Shipping Weight 270.0 lbs
Country of Origin Japan *
Electric Hoist Item Chain Hoist
Load Capacity 6000 lb.
Hoist Lift 15 ft.
Classification H4
Number of Speeds 1
Lift Speed 17 fpm
Motor HP 4.7
Voltage 208/230/460
Phase 3
Min. Between Hooks 32-15/16"
Amps @ Low Volts 16.4
Housing Depth 9-1/2"
Housing Length 27-11/16"
Housing Width 16-13/16"
Reeving 2
Brake DC Current
Clutch Friction
Control 110V Push Button Control Pendant
Control Cord 11 ft.
Color Yellow
Finish Electrostatic Enamel
Lubrication Oil Bath
Thermal Protection Yes
Standards ASME B30.16, ASME HST-1, NFPA 70
Includes Chain Container, Plug-In Connections, Limit Switches
Hoist Mount Hook Mounted - No Trolley
Manufacturers Warranty Length 3 yr., 10 yr. Brake Warranty
* This product's country of origin is subject to change

Alternate Search Terms