Check Availability
  • HARRINGTON 

    H4 Electric Chain Hoist, 1000 lb. Load Capacity, 208/230/460V, 15 ft. Hoist Lift, 29 fpm

  • Item # 4DFL5
  • Mfr. Model # NER005S-15
H4 Electric Chain Hoist, 1000 lb. Load Capacity, 208/230/460V, 15 ft. Hoist Lift, 29 fpm Electric Chain Hoist,1000 lb.,15 ft. Electric Chain Hoist,1000 lb.,15 ft.
Qty
  • Web Price
    $3,413.42 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Electric Chain Hoist provides precise load positioning and easy-to-use controls, even with awkward loads. It features
H4 classification and is suitable for high-volume handling in steel warehouses, machine shops, fabricating plants and mills, and foundries. It is also suitable for manual or automatic cycling operations in heat treating and plating.
Show More Close
 

Technical Specifications

Item # 4DFL5
Mfr. Model # NER005S-15
UNSPSC #24101602
Catalog Page 1051
Shipping Weight 96.9 lbs
Country of Origin Japan *
Electric Hoist Item Chain Hoist
Load Capacity 1000 lb.
Hoist Lift 15 ft.
Classification H4
Number of Speeds 1
Lift Speed 29 fpm
Motor HP 1.2
Voltage 208/230/460
Phase 3
Min. Between Hooks 14-5/8"
Amps @ Low Volts 4.8
Housing Depth 7-1/2"
Housing Length 20-3/32"
Housing Width 13-11/16"
Reeving 1
Brake DC Current
Clutch Friction
Control 110V Push Button Control Pendant
Control Cord 11 ft.
Color Yellow
Finish Electrostatic Enamel
Lubrication Oil Bath
Thermal Protection Yes
Standards ASME B30.16, ASME HST-1, NFPA 70
Includes Chain Container, Plug-In Connections, Limit Switches
Hoist Mount Hook Mounted - No Trolley
Manufacturers Warranty Length 3 yr., 10 yr. Brake Warranty
* This product's country of origin is subject to change

Alternate Search Terms