Check Availability
  • HARRINGTON 

    H4 Electric Chain Hoist, 600 lb. Load Capacity, 115V, 15 ft. Hoist Lift, 7 fpm

  • Item # 46KL34
  • Mfr. Model # SNER000600L-15/115v
H4 Electric Chain Hoist, 600 lb. Load Capacity, 115V, 15 ft. Hoist Lift, 7 fpm
Qty
  • Web Price
    $3,083.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Electric Chain Hoist provides precise load positioning and easy-to-use controls, even with awkward loads. It features
H4 classification and is suitable for high-volume handling in steel warehouses, machine shops, fabricating plants and mills, and foundries. It is also suitable for manual or automatic cycling operations in heat treating and plating.
Show More Close
 

Technical Specifications

Item # 46KL34
Mfr. Model # SNER000600L-15/115v
UNSPSC #24101602
Shipping Weight 87.0 lbs
Country of Origin Japan *
Electric Hoist Item Chain Hoist
Load Capacity 600 lb.
Hoist Lift 15 ft.
Classification H4
Number of Speeds 1
Lift Speed 7 fpm
Motor HP 0.34
Voltage 115
Phase 1
Min. Between Hooks 14-1/2"
Amps @ Low Volts 7.7
Reeving 1
Brake Pull Rotor
Clutch Friction
Color Yellow
Finish Powder Coated
Hz 60
Lubrication Oil Bath
Thermal Protection Yes
Standards ASME B30.16, ASME HST-1M, NFPA 70
Includes Chain Container
Hoist Mount Hook Mounted - No Trolley
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms