Check Availability
  • HARRINGTON 

    H4 Electric Chain Hoist, 600 lb. Load Capacity, 460V, 15 ft. Hoist Lift, 15 fpm

  • Item # 46KL12
  • Mfr. Model # NER000600L-15/460v
H4 Electric Chain Hoist, 600 lb. Load Capacity, 460V, 15 ft. Hoist Lift, 15 fpm Electric Chain Hoist,600lb.,460V,3 Phase Electric Chain Hoist,600lb.,460V,3 Phase
Qty
  • Web Price
    $3,105.45 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Electric Chain Hoist provides precise load positioning and easy-to-use controls, even with awkward loads. It features
H4 classification and is suitable for high-volume handling in steel warehouses, machine shops, fabricating plants and mills, and foundries. It is also suitable for manual or automatic cycling operations in heat treating and plating.
Show More Close
 

Technical Specifications

Item # 46KL12
Mfr. Model # NER000600L-15/460v
UNSPSC #24101602
Shipping Weight 74.0 lbs
Country of Origin Japan *
Electric Hoist Item Chain Hoist
Load Capacity 600 lb.
Hoist Lift 15 ft.
Classification H4
Number of Speeds 1
Lift Speed 15 fpm
Motor HP 0.75
Voltage 460
Phase 3
Min. Between Hooks 14-5/8"
Amps @ Low Volts 3.6
Reeving 1
Brake Electromagnetic
Clutch Friction
Color Yellow
Finish Powder Coated
Hz 60
Lubrication Oil Bath
Thermal Protection Yes
Standards ASME B30.16, ASME HST-1M, NFPA 70, UL1340
Includes Chain Container, 10 yr. Brake Warranty
Hoist Mount Hook Mounted - No Trolley
Manufacturers Warranty Length 3 yr., 10 yr. Brake Warranty
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms