Check Availability
  • HARRINGTON 

    H4 Electric Chain Hoist, 1000 lb. Load Capacity, 460V, 16 ft. Hoist Lift, 15/2.5 fpm

  • Item # 45NV41
  • Mfr. Model # NER005LD-16/460v
H4 Electric Chain Hoist, 1000 lb. Load Capacity, 460V, 16 ft. Hoist Lift, 15/2.5 fpm Electric Chain Hoist, 16 ft.Lift Electric Chain Hoist, 16 ft.Lift
Qty
  • Web Price
    $4,339.39 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This electric chain hoist features simple plug connections that are centrally located for quick, easy connections. The gearbox, brake, and slip clutch are designed to be maintenance-free for up to 10 yrs. H4 hoists are suitable for high-volume handling in steel warehouses, machine shops, fabricating plants and mills, and foundries.
Show More Close
 

Technical Specifications

Item # 45NV41
Mfr. Model # NER005LD-16/460v
UNSPSC #24101602
Shipping Weight 75.0 lbs
Country of Origin Japan *
Electric Hoist Item Chain Hoist
Load Capacity 1000 lb.
Hoist Lift 16 ft.
Classification H4
Number of Speeds 2
Lift Speed 15/2.5 fpm
Motor HP .75
Voltage 460
Phase 3
Min. Between Hooks 14-5/8"
Amps @ Low Volts 3.4
Housing Depth 7-1/2""
Housing Length 20-13/64"
Housing Width 13-45/64"
Reeving 1
Brake AC Current
Clutch Friction
Control 110V Push Button Control Pendant
Control Cord 12 ft.
Color Yellow
Finish Powder Coated
Hz 60
Lubrication Oil Bath
Thermal Protection Yes
Wheel Material Stamped Steel
Standards ASME B30.16, ASME HST-1, UL1340
Includes Chain Container
Hoist Mount Hook Mounted - No Trolley
Manufacturers Warranty Length 3 yr., 10 yr. Brake Warranty
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms