Check Availability
  • HARRINGTON 

    H4 Electric Chain Hoist, 20,000 lb. Load Capacity, 208/230/460V, 15 ft. Hoist Lift, 11 fpm

  • Item # 25K720
  • Mfr. Model # NER100S-15
H4 Electric Chain Hoist, 20,000 lb. Load Capacity, 208/230/460V, 15 ft. Hoist Lift, 11 fpm
Qty
  • Web Price
    $23,958.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

NER Chain Hoists
• Electromagnetic brake Grade 80 nickel-plated steel chain Meet ASME B30.16
Designed to handle heavy- and severe-duty applications. Variable-speed duty cycle is 30/10 min. with under-the-cover variable frequency drive with 2-step infinitely variable control and speed ratio of 6:1, adjustable up to 12:1. Include smart brake technology.
Electric Chain Hoists
• H4 Rated Die-cast aluminum Friction clutch Oil bath lubrication Include chain container
Show More Close
 

Technical Specifications

Item # 25K720
Mfr. Model # NER100S-15
UNSPSC #24101602
Shipping Weight 755.0 lbs
Country of Origin Japan *
Electric Hoist Item Chain Hoist
Load Capacity 20,000 lb.
Hoist Lift 15 ft.
Classification H4
Number of Speeds 1
Lift Speed 11 fpm
Motor HP 4.7 x 2
Voltage 208/230/460
Phase 3
Min. Between Hooks 53-15/16"
Amps @ Low Volts 16.4 x 2
Housing Depth 10-1/2"
Housing Length 31-7/16"
Housing Width 47-3/16"
Reeving 8
Brake Electromagnetic
Clutch Friction
Control 110V Push Button Control Pendant
Control Cord 11 ft.
Color Yellow
Finish Electrostatic Enamel
Hz 60
Lubrication Oil Bath
Thermal Protection Yes
Standards ANSI/ASME B30.16, ASME HST-1M, NFPA70, UL1340, RoHS
Includes Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr. Brake Warranty
Hoist Mount Hook Mounted - No Trolley
Manufacturers Warranty Length 3 yr., 10 yr. Brake Warranty
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms