Check Availability
  • HARRINGTON 

    H4 Electric Chain Hoist, 250 lb. Load Capacity, 230V, 15 ft. Hoist Lift, 55/9 fpm

  • Item # 25K569
  • Mfr. Model # NER001HD-15 / 230v
H4 Electric Chain Hoist, 250 lb. Load Capacity, 230V, 15 ft. Hoist Lift, 55/9 fpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

NER Chain Hoists
• Electromagnetic brake Grade 80 nickel-plated steel chain Meet ASME B30.16
Designed to handle heavy- and severe-duty applications. Variable-speed duty cycle is 30/10 min. with under-the-cover variable frequency drive with 2-step infinitely variable control and speed ratio of 6:1, adjustable up to 12:1. Include smart brake technology.
Electric Chain Hoists
• H4 Rated Die-cast aluminum Friction clutch Oil bath lubrication Include chain container
Show More Close
 

Technical Specifications

Item # 25K569
Mfr. Model # NER001HD-15 / 230v
UNSPSC #24101602
Catalog Page 1051
Shipping Weight 62.0 lbs
Country of Origin Japan *
Electric Hoist Item Chain Hoist
Load Capacity 250 lb.
Hoist Lift 15 ft.
Classification H4
Number of Speeds 2
Lift Speed 55/9 fpm
Motor HP 0.75
Voltage 230
Phase 3
Min. Between Hooks 13-13/16"
Amps @ Low Volts 3.6
Housing Depth 6-5/8"
Housing Length 21"
Housing Width 12-19/32"
Reeving 1
Brake Electromagnetic
Clutch Friction
Control 110V Push Button Control Pendant
Control Cord 11 ft.
Color Yellow
Finish Electrostatic Enamel
Hz 60
Lubrication Oil Bath
Thermal Protection Yes
Standards ANSI/ASME B30.16, ASME HST-1M, NFPA70, UL1340, RoHS
Includes Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr. Brake Warranty
Hoist Mount Hook Mounted - No Trolley
Manufacturers Warranty Length 3 yr., 10 yr. Brake Warranty
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In