Check Availability
  • HARRINGTON 

    H4 Electric Chain Hoist, 4000 lb. Load Capacity, 230V, 15 ft. Hoist Lift, 7/1 fpm

  • Item # 23XR81
  • Mfr. Model # NER020CD-15 / 230V
H4 Electric Chain Hoist, 4000 lb. Load Capacity, 230V, 15 ft. Hoist Lift, 7/1 fpm
Qty
  • Web Price
    $5,432.22 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Electric Chain Hoist provides precise load positioning and easy-to-use controls, even with awkward loads. It features
H4 classification and is suitable for high-volume handling in steel warehouses, machine shops, fabricating plants and mills, and foundries. It is also suitable for manual or automatic cycling operations in heat treating and plating.
Show More Close
 

Technical Specifications

Item # 23XR81
Mfr. Model # NER020CD-15 / 230V
UNSPSC #24101602
Shipping Weight 147.0 lbs
Country of Origin Japan *
Electric Hoist Item Chain Hoist
Load Capacity 4000 lb.
Hoist Lift 15 ft.
Classification H4
Number of Speeds 2
Lift Speed 7/1 fpm
Motor HP 1.2
Voltage 230
Phase 3
Min. Between Hooks 27-13/16"
Amps @ Low Volts 5.1
Housing Depth 8-5/16"
Housing Length 16-29/32"
Housing Width 5-13/32"
Reeving 2
Brake DC Current
Clutch Friction
Control 110V Push Button Control Pendant
Control Cord 11 ft.
Color Yellow
Finish Electrostatic Enamel
Hz 60
Lubrication Oil Bath
Thermal Protection Yes
Standards ANSI/ASME B30.16, ASME HST-1, NFPA 70, UL1340 RoHS
Includes Safety Latch, Safety Standards
Hoist Mount Hook Mounted - No Trolley
Manufacturers Warranty Length 3 yr., 10 yr. Brake Warranty
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms