Check Availability
  • HARRINGTON 

    H4 Electric Chain Hoist, 2000 lb. Load Capacity, 230V, 15 ft. Hoist Lift, 28/4.5 fpm

  • Item # 14H723
  • Mfr. Model # NER010SD-15
H4 Electric Chain Hoist, 2000 lb. Load Capacity, 230V, 15 ft. Hoist Lift, 28/4.5 fpm Electric Chain Hoist,2000 lb.,15 ft.
Qty
  • Web Price
    $5,749.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

NER Chain Hoists
• Electromagnetic brake Grade 80 nickel-plated steel chain Meet ASME B30.16
Designed to handle heavy- and severe-duty applications. Variable-speed duty cycle is 30/10 min. with under-the-cover variable frequency drive with 2-step infinitely variable control and speed ratio of 6:1, adjustable up to 12:1. Include smart brake technology.
Electric Chain Hoists
• H4 Rated Die-cast aluminum Friction clutch Oil bath lubrication Include chain container
Show More Close
 

Technical Specifications

Item # 14H723
Mfr. Model # NER010SD-15
UNSPSC #24101602
Catalog Page 1051
Shipping Weight 124.0 lbs
Country of Origin Japan *
Electric Hoist Item Chain Hoist
Load Capacity 2000 lb.
Hoist Lift 15 ft.
Classification H4
Number of Speeds 2
Lift Speed 28/4.5 fpm
Motor HP 2.4
Voltage 230
Phase 3
Min. Between Hooks 16-15/16"
Amps @ Low Volts 9.1
Housing Depth 8-5/16"
Housing Length 24-1/2"
Housing Width 9-11/16"
Reeving 1
Brake DC Current
Clutch Friction
Control 110V Push Button Control Pendant
Control Cord 11 ft.
Color Yellow
Finish Electrostatic Enamel
Hz 60
Lubrication Oil Bath
Thermal Protection Yes
Standards ASME B30.16, ASME HST-1M, NFPA 70, UL1340, RoHS
Includes Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Hoist Mount Hook Mounted - No Trolley
Manufacturers Warranty Length 3 yr., 10 yr. Brake Warranty
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms