Check Availability
  • HARRINGTON 

    H3 Electric Chain Hoist, 350 lb. Load Capacity, 120V, 15 ft. Hoist Lift, 66/13 fpm

  • Item # 23XR19
  • Mfr. Model # ED350DS-15
H3 Electric Chain Hoist, 350 lb. Load Capacity, 120V, 15 ft. Hoist Lift, 66/13 fpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Single-phase dual-speed electric chain hoist provides precise load positioning and easy-to-use controls, even with awkward loads. The compact and lightweight, die-cast aluminum body has low headroom for easy installation and portability, and the dual-brake system features a Weston-style mechanical load brake and a regenerative brake. Low speed can be adjusted from 0-100% of maximum speed by setting a screw within pendant. Chain container included.
• Heat-treated gearing
• High-performance friction clutch
• Manganese alloy and nickel chain construction
• Meets ANSI/ASME B30.16, ASME HST-1, and NFPA 70 standards
Show More Close
 

Technical Specifications

Item # 23XR19
Mfr. Model # ED350DS-15
UNSPSC #24101602
Catalog Page 1054
Shipping Weight 36.0 lbs
Country of Origin Japan *
Electric Hoist Item Chain Hoist
Load Capacity 350 lb.
Hoist Lift 15 ft.
Classification H3
Number of Speeds 2
Lift Speed 66/13 fpm
Motor HP 0.8
Voltage 120
Phase 1
Min. Between Hooks 13"
Amps @ Low Volts 10
Housing Depth 6"
Housing Length 16-29/32"
Housing Width 5-13/16"
Reeving 1
Brake Electromechanical and Regenerative
Clutch Friction
Control 110V Push Button Control Pendant
Control Cord 12 ft.
Color White and Orange
Finish Electrostatic Enamel
Hz 60
Lubrication Oil Bath
Thermal Protection No
Standards ANSI/ASME B30.16, ASME HST-1, NFPA 70
Includes Safety Latch, Safety Standards
Hoist Mount Hook Mounted - No Trolley
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms