Check Availability
  • HARRINGTON 

    H3 Electric Chain Hoist, 1050 lb. Load Capacity, 120V, 15 ft. Hoist Lift, 22/6 fpm

  • Item # 23XP87
  • Mfr. Model # ED1050DSA-15
H3 Electric Chain Hoist, 1050 lb. Load Capacity, 120V, 15 ft. Hoist Lift, 22/6 fpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This HARRINGTON electric chain hoist is a dual speed, single phase hoist. Equipped with external speed adjustment knobs that enable the operator to quickly customize the high and low hoist speeds of every application. Ideal for work stations and work cells, assembly lines, pick-and-place operations, and fast production environments. Easy access knobs for quick speed adjustment. A heavy-duty metal hinged cover protects the knobs from damage and prevents the speed settings from shifting during operation. Lightweight, die-cast aluminum body with low headroom. Easily installed, transported, and stored. Nickel-plated, heat-treated load chain. Standard upper-limit switch.
Show More Close
 

Technical Specifications

Item # 23XP87
Mfr. Model # ED1050DSA-15
UNSPSC #24101602
Shipping Weight 49.0 lbs
Country of Origin Japan *
Electric Hoist Item Chain Hoist
Load Capacity 1050 lb.
Hoist Lift 15 ft.
Classification H3
Number of Speeds 2
Lift Speed 22/6 fpm
Motor HP 0.8
Voltage 120
Phase 1
Min. Between Hooks 20-1/2"
Amps @ Low Volts 10
Housing Depth 6"
Housing Length 16-29/32"
Housing Width 5-13/16"
Reeving 2
Brake Electromechanical and Regenerative
Clutch Friction
Control 110V Push Button Control Pendant
Control Cord 12 ft.
Color White and Orange
Finish Electrostatic Enamel
Hz 60
Lubrication Oil Bath
Standards ANSI/ASME B30.16, ASME HST-1, NFPA 70
Includes Safety Latch, Safety Standards
Hoist Mount Hook Mounted - No Trolley
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms