Check Availability
  • HARRINGTON 

    H2 Electric Chain Hoist, 250 lb. Load Capacity, 120V, 15 ft. Hoist Lift, 26/10 fpm

  • Item # 6HJP8
  • Mfr. Model # ED250DS-15
H2 Electric Chain Hoist, 250 lb. Load Capacity, 120V, 15 ft. Hoist Lift, 26/10 fpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Single-Phase Dual-Speed Electric Chain Hoists
• Heat-treated gearing Dual-brake system with a Weston-style mechanical load brake and a regenerative brake High-performance friction clutch Chain container included Manganese alloy and nickel chain construction Meet ANSI/ASME B30.16, ASME HST-1, and NFPA 70 standards
Handle awkward loads with precise load positioning and easy-to-use controls. Compact and lightweight, die-cast aluminum body with low headroom allows easy installation and portability.
Dual-Speed
Low speed can be adjusted from 0-100% of maximum speed by setting a screw within pendant.
Show More Close
 

Technical Specifications

Item # 6HJP8
Mfr. Model # ED250DS-15
UNSPSC #24101602
Catalog Page 1054
Shipping Weight 27.0 lbs
Country of Origin Japan *
Electric Hoist Item Chain Hoist
Load Capacity 250 lb.
Hoist Lift 15 ft.
Classification H2
Number of Speeds 2
Lift Speed 26/10 fpm
Motor HP 0.4
Voltage 120
Phase 1
Min. Between Hooks 12-7/16"
Amps @ Low Volts 5
Housing Depth 5"
Housing Length 14-19/32"
Housing Width 6-1/2"
Reeving 1
Brake Weston Style
Clutch Friction
Control 110V Push Button Control Pendant
Control Cord 11 ft.
Color Red
Finish Electrostatic Enamel
Lubrication Oil Bath
Thermal Protection No
Standards ASME B30.16, ASME HST-1, NFPA 70
Includes Chain Container
Hoist Mount Hook Mounted - No Trolley
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In