Check Availability
  • HARRINGTON 

    H2 Electric Chain Hoist, 500 lb. Load Capacity, 120V, 15 ft. Hoist Lift, 16/44 fpm

  • Item # 49CZ53
  • Mfr. Model # ED500V-15
H2 Electric Chain Hoist, 500 lb. Load Capacity, 120V, 15 ft. Hoist Lift, 16/44 fpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49CZ53
Mfr. Model # ED500V-15
UNSPSC #24101602
Shipping Weight 38.32 lbs
Country of Origin Japan *
Electric Hoist Item Chain Hoist
Load Capacity 500 lb.
Hoist Lift 15 ft.
Classification H2
Number of Speeds 2
Lift Speed 16/44 fpm
Motor HP 0.8
Voltage 120
Phase 1
Min. Between Hooks 13"
Amps @ Low Volts 10
Housing Depth 14-5/16"
Housing Length 17"
Housing Width 8-5/8"
Reeving 1
Brake Weston and Regenerative
Clutch Friction
Control Push Button Pendant
Control Cord 12 ft.
Color White and Orange
Finish Powder Coated
Hz 60
Lubrication Grease
Thermal Protection No
Standards ASME B30.16, ASME HST-1, NFPA 70
Includes Chain Container
Hoist Mount Hook Mounted - No Trolley
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms