Check Availability
  • HARRINGTON 

    H2 Electric Chain Hoist, 250 lb. Load Capacity, 120V, 15 ft. Hoist Lift, 26/10 fpm

  • Item # 23XR13
  • Mfr. Model # ED250DSA-15
H2 Electric Chain Hoist, 250 lb. Load Capacity, 120V, 15 ft. Hoist Lift, 26/10 fpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23XR13
Mfr. Model # ED250DSA-15
UNSPSC #24101602
Shipping Weight 24.0 lbs
Country of Origin Japan *
Electric Hoist Item Chain Hoist
Load Capacity 250 lb.
Hoist Lift 15 ft.
Classification H2
Number of Speeds 2
Lift Speed 26/10 fpm
Motor HP 0.4
Voltage 120
Phase 1
Min. Between Hooks 12-13/32"
Amps @ Low Volts 6
Housing Depth 5"
Housing Length 16-29/32"
Housing Width 6-13/64"
Reeving 1
Brake Electromechanical and Regenerative
Clutch Friction
Control 110V Push Button Control Pendant
Control Cord 12 ft.
Color White and Orange
Finish Electrostatic Enamel
Hz 60
Lubrication Oil Bath
Thermal Protection No
Standards ANSI/ASME B30.16, ASME HST-1, NFPA 70
Includes Safety Latch, Safety Standards
Hoist Mount Hook Mounted - No Trolley
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms