Check Availability
  • HARPER 

    Push Broom Head

  • Item # 9WJ46
  • Mfr. Model # 961642
Push Broom Head Push Broom Head,Synthetic,16" Block
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9WJ46
Mfr. Model # 961642
UNSPSC #47131615
Shipping Weight 1.9 lbs
Country of Origin USA *
Trim Length 4-1/8"
Bristle Color Orange
Block Size 16"
Item Push Broom Head
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms