Check Availability
  • HARPER 

    Push Broom Head

  • Item # 9LGT5
  • Mfr. Model # 3662442
Push Broom Head Push Broom Head,Nylon,24" Block
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9LGT5
Mfr. Model # 3662442
UNSPSC #47131605
Shipping Weight 2.03 lbs
Country of Origin USA *
Block Size 24"
Item Push Broom Head
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms