Check Availability
  • HARPER 

    Push Broom Head

  • Item # 9FA81
  • Mfr. Model # 743642
Push Broom Head Push Broom Head,Synthetic,36" Block
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9FA81
Mfr. Model # 743642
UNSPSC #47131615
Shipping Weight 4.0 lbs
Country of Origin USA *
Trim Length 3-1/8"
Block Size 36"
Item Push Broom Head
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms