This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • HARPER 

    Push Broom Head

  • Item # 8RNA7
  • Mfr. Model # 232442
Push Broom Head Push Broom Head,Synthetic,24" Block

See alternate products available online.

Technical Specifications

Item # 8RNA7
Mfr. Model # 232442
UNSPSC #47131615
Shipping Weight 2.3 lbs
Country of Origin USA *
Trim Length 3"
Bristle Color Red
Block Size 24"
Item Push Broom Head
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms