Check Availability
Urethane Adhesive, 3.5g Packet, White, Work Life: 5 min.
  • HARDMAN 

    Urethane Adhesive, 3.5g Packet, White, Work Life: 5 min.

  • Item # 3KZA8
  • Mfr. Model # 4023-BG10
Qty
Invalid Quantity
Share This Product Add to List

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Urethane adhesive is fast-setting, with excellent resistance to tearion, abrasions, wear, and scratching.
Show More Close
 

Technical Specifications

Item # 3KZA8
Mfr. Model # 4023-BG10
UNSPSC #13111001
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Urethane Adhesive
Structural Adhesive Type Urethane Adhesive
For Use On Rubber
Container Type - Adhesives Packet
Size 3.5g
Work Life 5 min.
Functional Cure 1 hr.
Full Cure 24 hr.
Epoxy Color White
Epoxy Max. Temp 200 Degrees to 249 Degrees F
Temp. Range (F) 0 Degrees to 200 Degrees
Mixing Ratio 1:1
Application For Maintenance and Repair Of Urethane Parts
Type Semi-Rigid, One Time Use

* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms