Check Availability
  • HARDMAN 

    Epoxy Adhesive, 3.5g Packet, Amber, Work Life: 120 min.

  • Item # 3KZA2
  • Mfr. Model # 4006-BG10
Epoxy Adhesive, 3.5g Packet, Amber, Work Life: 120 min.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Product Details

Epoxy adhesive is chemical- and water-resistant once cured. Mixing ratio is 1:1, with 24 hr. for a full cure.
Show More Close
 

Technical Specifications

Item # 3KZA2
Mfr. Model # 4006-BG10
UNSPSC #13111001
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Epoxy Adhesive
Structural Adhesive Type Epoxy Adhesive
For Use On Ceramic, Metal, Plastic, Wood
Container Type - Adhesives Packet
Size 3.5g
Work Life 120 min.
Functional Cure 4 hr.
Full Cure 24 hr.
Epoxy Color Amber
Epoxy Max. Temp 199 Degrees F and Below
Temp. Range (F) 0 Degrees to 125 Degrees
Mixing Ratio 1:1
Application For Maintenance and Repair Requiring a Thin Glue Line
Type General Purpose, One Time Use
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms