Check Availability
  • HARDMAN 

    Epoxy Adhesive, 3.5g Packet, Amber, Work Life: 120 min.

  • Item # 3KYZ9
  • Mfr. Model # 4005-BG10
Epoxy Adhesive, 3.5g Packet, Amber, Work Life: 120 min.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3KYZ9
Mfr. Model # 4005-BG10
UNSPSC #13111001
Shipping Weight 0.14 lbs
Country of Origin USA *
Item Epoxy Adhesive
Structural Adhesive Type Epoxy Adhesive
For Use On Ceramic, Metal, Plastic, Rubber, Wood
Container Type - Adhesives Packet
Size 3.5g
Work Life 120 min.
Functional Cure 8 hr.
Full Cure 24 hr.
Epoxy Color Amber
Epoxy Max. Temp 200 Degrees to 249 Degrees F
Temp. Range (F) 0 Degrees to 200 Degrees
Mixing Ratio 1:1
Application For Maintenance and Repair
Type General Purpose, One Time Use
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close
 

Alternate Search Terms