Check Availability
Epoxy Adhesive, 3.5g Packet, Amber, Work Life: 5 min.
  • HARDMAN 

    Epoxy Adhesive, 3.5g Packet, Amber, Work Life: 5 min.

  • Item # 3KYZ1
  • Mfr. Model # 4001-BG10
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Epoxy adhesive is chemical- and water-resistant once cured. Mixing ratio is 1:1, with 24 hr. for a full cure.
Show More Close
 

Technical Specifications

Item # 3KYZ1
Mfr. Model # 4001-BG10
UNSPSC #13111001
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Epoxy Adhesive
Structural Adhesive Type Epoxy Adhesive
For Use On Ceramic, Glass, Masonry, Metal, Wood
Container Type - Adhesives Packet
Size 3.5g
Work Life 5 min.
Functional Cure 30 min.
Full Cure 24 hr.
Epoxy Color Amber
Epoxy Max. Temp 199 Degrees F and Below
Temp. Range (F) 0 Degrees to 180 Degrees
Mixing Ratio 1:1
Application For Maintenance and Repair
Type Fast Setting, One Time Use

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms