Check Availability
  • HARDLINE PRODUCTS 

    Plastic Scraper

  • Item # 48FW18
  • Mfr. Model # GSR5GPOE
Plastic Scraper
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lift and peel away vinyl, dirt, grime, tar, gum, and any other substance without damaging the surface underneath. It will not rust or corrode, and is gentle enough for use on delicate surfaces. Five blades and a holder are included.
Show More Close
 

Technical Specifications

Item # 48FW18
Mfr. Model # GSR5GPOE
UNSPSC #27112009
Shipping Weight 0.03 lbs
Country of Origin USA *
Knife / Scraper Sub-Category Scrapers
Blade Type Razor
Blade Width 1-1/2"
Blade Material Plastic
Handle Material Plastic
Item Scraper
Blade Length 5/64"
Handle Length 2"
No. of Edges 2
Color Orange
Overall Length 2"
* This product's country of origin is subject to change

Compliance and Restrictions