Check Availability
  • HARDLINE PRODUCTS 

    A-Z, 0-9, A Thru Z, 0 Thru 9, White/Black, 2" Character Height, 1 EA

  • Item # 48FV79
  • Mfr. Model # GWHBLK500
A-Z, 0-9, A Thru Z, 0 Thru 9, White/Black, 2" Character Height, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made with 100% lead-free inks and suitable for indoor or outdoor use, this kit includes two sets of the letters A through Z, and four sets of numbers 0 through 9. They're ideal for signage, marking, identification, and more.
Show More Close
 

Technical Specifications

Item # 48FV79
Mfr. Model # GWHBLK500
UNSPSC #60111304
Shipping Weight 0.24 lbs
Country of Origin China *
Item A-Z, 0-9
Character A Thru Z, 0 Thru 9
Character Height 2"
Overall Height 2"
Overall Width 1-13/64"
Character Type Letters, Numbers
Material Vinyl
Retroreflective Grade Not Retroreflective
Glow-in-the-Dark No
Markers per Card 1
Number of Cards 92
Standards USCG Approved
Character Color Black/White
Number of Pieces 92
Package Type Card
Die Cut Yes
* This product's country of origin is subject to change

Compliance and Restrictions