Check Availability
  • HARDIN 

    Wet Polisher, 8A, 6 ft.

  • Item # 19TA98
  • Mfr. Model # GHWVP
Wet Polisher, 8A, 6 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 19TA98
Mfr. Model # GHWVP
UNSPSC #23101510
Shipping Weight 8.65 lbs
Country of Origin China *
Item Wet Polisher
Size 5
No Load RPM 1000 to 4500
Amps 8.0
Spindle Thread Size 5/8"-11
Corded/Cordless Corded
Cord 6 ft.
Features Variable Speed, Soft Start, Constant Speed Control Water Fed Grinder with Built-In GFCI
Bearings Sealed
Tool Length 15"
Handle Design Barrel Grip
Speed Type Variable
Switch Type Slide
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov