Check Availability
  • HANKISON 

    20.4 CFM Desiccant Air Dryer

  • Item # 2DBA4
  • Mfr. Model # DHW20-F
20.4 CFM Desiccant Air Dryer
Qty
  • Web Price
    $2,369.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Wall-mounted unit provides protection to air systems exposed to temperatures below freezing. Automatic operation and stored adsorptive energy result in long desiccant life.
Show More Close
 

Technical Specifications

Item # 2DBA4
Mfr. Model # DHW20-F
UNSPSC #40151610
Catalog Page 2596
Shipping Weight 89.0 lbs
Country of Origin South Korea *
Item Air Dryer
Type Desiccant
ISO Class 2
CFM 20.4
Dew Point (Deg. F) -40
Voltage 120/110
Full Load Amps 0.3
Hz 60/50
Phase 1
Inlet Flow Capacity @ 100 PSI 20.4
Outlet Flow Capacity @ 100 PSI 16.2
Inlet/Outlet NPTF (In.) 1/2
Max. Working Pressure (PSI) 150
Min. Working Pressure (PSI) 50
Max. Inlet Temp. (Deg. F) 120
Max. Ambient Temp. (F) 120
Pressure Drop 5 psi
Cycle 4 minute
Timer Solid State
Exhaust Muffler Purge
Diffuser SS
Control Panel Front Mounted, Lighted On/Off, Flow Circuitry and Active Tower Indicator LEDs
Mount Wall
Height (In.) 30-1/2
Width (In.) 17-1/2
Depth (In.) 6-5/8
Includes Prefilter, After filter
* This product's country of origin is subject to change

Compliance and Restrictions