Check Availability
  • HANDI TREADS 

    Gray, Aluminum Stair Tread Cover, Installation Method: Fasteners, Round Edge Type, 36" Width

  • Item # 417T92
  • Mfr. Model # NST103736GY0
Gray, Aluminum Stair Tread Cover, Installation Method: Fasteners, Round Edge Type, 36" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 417T92
Mfr. Model # NST103736GY0
UNSPSC #30161908
Shipping Weight 1.15 lbs
Country of Origin USA *
Item Stair Tread Cover
Color Gray
Material Aluminum
Edge Type Round
Installation Method Fasteners
Depth 3-3/4"
Width 36"
Thickness 1/4"
Tread Pattern Grit Coating
Standards OSHA, ANSI
* This product's country of origin is subject to change

Compliance and Restrictions