Check Availability
  • HANDI-FOAM 

    Roof and Gutter Insulating Spray Foam Sealant, 26.4 lb. Aerosol Can, Yellow/White

  • Item # 13P435
  • Mfr. Model # P10695
Roof and Gutter Insulating Spray Foam Sealant, 26.4 lb. Aerosol Can, Yellow/White
Qty
  • Clearance Price
    $445.95 / each
    Web Price $495.50
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This Insulating Spray Foam Sealant helps to patch and repair roof surfaces and gutters.
Show More Close
 

Technical Specifications

Item # 13P435
Mfr. Model # P10695
UNSPSC #31201608
Shipping Weight 26.0 lbs
Country of Origin USA *
Application Roof and Gutter
Item Insulating Spray Foam Sealant
Number of Components 2
Size 26.4 lb.
Container Type Aerosol Can
Indoor/Outdoor Indoor, Outdoor
Color Yellow/White
Insulation Value R-6.1
Expansion Ratio 3-5:1
Coverage 6.1 cu. ft., 75 Board ft.
Begins to Harden 30 to 60 sec.
Full Cure 1 hr.
Application Temp. Range Not Specified
Performance Temp. Range -200 Degrees to 240 Degrees F
Flash Point 240 Degrees F
Specific Gravity 1.2
Substrates All Except Polyethylene, Polypropylene, Silicone, Oils, Greases, Mold Release Agents And Similar Materials
Standards ASTM E-84 Class 2 Fire Rated, UL-94 Rated, ASTM D-1621
Includes Gun And Hose Assembly And Initial 8-pk Of Nozzles
Sealant Application Roof and Gutter
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.