Check Availability
  • HANDI-FOAM 

    Multipurpose/Construction Insulating Spray Foam Sealant, 20 oz. Aerosol Can, Cream

  • Item # 45DK68
  • Mfr. Model # P30101
Multipurpose/Construction Insulating Spray Foam Sealant, 20 oz. Aerosol Can, Cream
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45DK68
Mfr. Model # P30101
UNSPSC #31201606
Shipping Weight 1.63 lbs
Country of Origin USA *
Application Window and Door
Item Insulating Spray Foam Sealant
Number of Components 1
Size 20 oz.
Container Type Aerosol Can
Indoor/Outdoor Indoor, Outdoor
Color Cream
Insulation Value R-4.7
Expansion Ratio 2-3:1
Coverage 3317 Linear ft. @ 1/4" Bead
Begins to Harden 10 min.
Full Cure 24 hr.
Application Temp. Range 0 Degrees to 120 Degrees F
Performance Temp. Range 65 Degrees to 80 Degrees F
Flash Point 156 Degrees F
Specific Gravity 1.1
Substrates All Except Polyethylene, Polypropylene, Silicone, Oils, Greases, Mold Release Agents And Similar Materials
Standards UL Classified, Greenguard
Includes Dispensing Straw
Sealant Application Multipurpose/Construction
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.