Check Availability
  • HANDI-FOAM 

    Multipurpose/Construction Insulating Spray Foam Sealant, 12 oz. Aerosol Can, Black

  • Item # 2RPJ6
  • Mfr. Model # P30053G
Multipurpose/Construction Insulating Spray Foam Sealant, 12 oz. Aerosol Can, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This Insulating Spray Foam Sealant is designed to seal gaps and insulate. It expands during application to help fill hard-to-reach spaces.
Show More Close
 

Technical Specifications

Item # 2RPJ6
Mfr. Model # P30053G
UNSPSC #31201608
Catalog Page 2236
Shipping Weight 1.02 lbs
Country of Origin USA *
Application Gaps and Cracks
Item Insulating Spray Foam Sealant
Number of Components 1
Size 12 oz.
Container Type Aerosol Can
Indoor/Outdoor Indoor, Outdoor
Color Black
Insulation Value R-4.5
Expansion Ratio 2-3:1
Coverage 1996 linear ft. @ 1/4" Bead
Begins to Harden 5 min.
Full Cure 12 to 24 hr.
Application Temp. Range 40 Degrees to 100 Degrees F
Performance Temp. Range 65 Degrees to 80 Degrees F
Flash Point -156 Degrees F
Specific Gravity 1.1
Substrates All Except Polyethylene, Polypropylene, Silicone, Oils, Greases, Mold Release Agents And Similar Materials
Standards ASTM E84/UL 723
Includes Dispensing Straw
Sealant Application Multipurpose/Construction
Green Environmental Attribute Meets SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.