Check Availability
  • HANDI-FOAM 

    Multipurpose/Construction Insulating Spray Foam Sealant Kit, 37.8 lb. Aerosol Can, Yellow/White

  • Item # 13P436
  • Mfr. Model # P10732
Multipurpose/Construction Insulating Spray Foam Sealant Kit, 37.8 lb. Aerosol Can, Yellow/White
Qty
  • Web Price
    $767.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This Slow Rise Insulating Spray Foam Sealant is designed to seal gaps and insulate. It expands during application to help fill hard-to-reach spaces.
Show More Close
 

Technical Specifications

Item # 13P436
Mfr. Model # P10732
UNSPSC #31201608
Shipping Weight 37.8 lbs
Country of Origin USA *
Application Multipurpose
Item Insulating Spray Foam Sealant Kit
Number of Components 1
Size 37.8 lb.
Container Type Aerosol Can
Indoor/Outdoor Indoor, Outdoor
Color Yellow/White
Insulation Value R-5.9
Expansion Ratio 3-5:1
Coverage 13 cu. ft.
Begins to Harden 30 to 60 sec.
Full Cure 1 hr.
Application Temp. Range Not Specified
Performance Temp. Range -200 Degrees to 240 Degrees F
Flash Point 240 Degrees F
Specific Gravity 1.2
Substrates All Except Polyethylene, Polypropylene, Silicone, Oils, Greases, Mold Release Agents And Similar Materials
Standards Meets Coast Guard Specification Requirements For Flotation in Title 33 Code of Federal Regulations, Paragraph 183.114; ASTM E-84 Class II Fire-rated; UL-94 Rated
Includes Gun And Hose Assembly And Initial 8-pk Of Nozzles
Sealant Application Multipurpose/Construction
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.